RubberRoll, SBR, 60ftL, 36inW

  • Mfr # BULK-RS-SBR75-268
  • Zoro # G002585670
product price: 
$
1,049.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 AA 706
Elongation
200 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-SBR75-268
Zoro #
G002585670
UPC #
193005943424
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
60 ft
Overall Thickness
3/32 in
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 AA 706
Elongation
200 %
Durometer
75 Shore A
Grade
Standard
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic
Maximum Temperature
200 Degrees F
Density
1.5 g/cc
Abrasion Resistance
Excellent
Thickness Tolerance
+/-0.013 in
Oil Resistance
Poor
Tensile Strength
800 psi
Weather Resistance
Fair
Water Resistance
Good
Compression Set
38 %
Maximum Adhesive Temperature
230 Degrees F
Chemical Resistance
Fair
Texture
Smooth
Tear Strength
16 N/mm
Shape
Roll
Minimum Temperature
-45 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews