Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EPDM Rubber Roll No Adhesive - 60A - 1/8" Thick x 36" W x 60 ft. L

  • Mfr # BULK-RS-E60HT-234

  • Zoro # G400437519


product price: $2,424.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Thickness
1/8"
Width
36"
Length
60 ft.
Material
EPDM
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-E60HT-234
Zoro #
G400437519
UPC #
193005114053
Country of Origin
China

Dimensions

Thickness
1/8"
Width
36"
Length
60 ft.

Details

Material
EPDM
Color
Black
Backing Type
Plain
Standards
ASTM D2000 BA 612
Temperature Range
-30 Degrees to 300 Degrees F
Durometer
60A
Texture
Smooth
Elongation
4.5
Compression Set
0.25
Tensile Strength
1,800 psi
Shape
Roll
Density
1.35 g/cm3
Thickness Tolerance
(-0.017" - +0.017")
Grade
High Strength
Tear Strength
25 N/mm

Description

EPDM Rubber Roll No Adhesive - 60A - 1/8" Thick x 36" Wide x 60 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.