This item is Discontinued.

Usa Industrials EPDM Rubber Sheet - 60A - 1/16" Thick x 12" Wide x 24" Long BULK-RS-E60-242

EPDM Rubber Sheet - 60A - 1/16" Thick x 12" Wide x 24" Long (Discontinued)

  • Mfr # BULK-RS-E60-242
  • Zoro # G7787882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-E60-242
Zoro #
G7787882
UPC #
193005372620
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/16"
Rubber Width
12"
Rubber Length
24"

Details

Rubber Material
EPDM
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BA 607
Grade
Standard
Compression Set
0.33
Thickness Tolerance
(-0.011" - +0.011")
Density
1.50 g/cm3
Shape
Sheet
Texture
Smooth
Tear Strength
20 N/mm

Description

EPDM Rubber Sheet No Adhesive - 60A - 1/16" Thick x 12" Wide x 24" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.