Fabric-Reinforced Neoprene Roll No Adhsv-60A-1/16" Thk x 48" W x 50FT
- Mfr # BULK-RS-NFR60-1
- Zoro # G200436354
product price:Â
$
1,015.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/16 in
Width
48 in
Length
50 ft.
Material
Neoprene
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-NFR60-1
- Zoro #
- G200436354
- UPC #
- 193005113346
- Country of Origin
- China
- Material
- Neoprene
- Color
- Black
- Backing Type
- Plain
- Standards
- ASTM D2000 BC 607
- Shape
- Roll
- Tensile Strength
- 1,000 psi
- Texture
- Smooth
- Durometer
- 60A
- Thickness Tolerance
- (-0.011" - +0.011")
- Density
- 1.50 g/cm3
- Compression Set
- 0.33
- Grade
- Fabric-Reinforced
- Rubber Reinforcement Type
- Polyester - 1 Ply
- Elongation
- 3.5
- Temperature Range
- -30 Degrees to 250 Degrees F
- Tear Strength
- 20 N/mm
Dimensions
- Thickness
- 1/16 in
- Width
- 48 in
- Length
- 50 ft.
Description
Fabric-Reinforced Neoprene Rubber Roll No Adhesive - 60A - 1/16" Thick x 48" Wide x 50 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.