RubberRoll, SBR, 40ftL, 36inW

  • Mfr # BULK-RS-SBR75-196
  • Zoro # G502584340
product price: 
$
318.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Plain
Standards
ASTM D2000 AA 706
Elongation
200 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-196
Zoro #
G502584340
UPC #
193005876661
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Plain
Standards
ASTM D2000 AA 706
Elongation
200 %
Durometer
75 Shore A
Grade
Standard
Density
1.5 g/cc
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Thickness Tolerance
+/-0.011 in
Oil Resistance
Poor
Tensile Strength
800 psi
Compression Set
38 %
Minimum Temperature
-45 Degrees F
Shape
Roll
Tear Strength
16 N/mm
Texture
Smooth
Water Resistance
Good
Weather Resistance
Fair
Abrasion Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Length
40 ft
Overall Width
36 in
Overall Thickness
1/16 in
Wire Rope Length
40 ft
Length
40 ft

Description

SBR Rubber Roll

Ratings & reviews