Fabric-Reinforced Neoprene Rubber - 70A - 1/4" T x 56" W x 6 ft. L

  • Mfr # BULK-RS-NNFR70-44

  • Zoro # G7948724


product price:  $365.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
56"
Rubber Length
6 ft.
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NNFR70-44
Zoro #
G7948724
UPC #
193005385293
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/4"
Rubber Width
56"
Rubber Length
6 ft.

Details

Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 707
Grade
Fabric-Reinforced
Texture
Smooth
Reinforcement
Nylon - 2 Ply
Shape
Roll
Compression Set
0.33
Density
1.50 g/cm3
Thickness Tolerance
(-0.026" - +0.026")
Tear Strength
20 N/mm

Description

Fabric-Reinforced Neoprene Rubber Roll No Adhesive - 70A - 1/4" Thick x 56" Wide x 6 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.