Fabric-Reinforced SBR Rbbr Roll No Adhsv-75A-1/16" Thk x 36" W x 50FT

  • Mfr # BULK-RS-SBRFR75-1

  • Zoro # G800438413


product price:  $933.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/16"
Width
36"
Length
50 ft.
Material
SBR
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-SBRFR75-1
Zoro #
G800438413
UPC #
193005111557
Country of Origin
China

Dimensions

Thickness
1/16"
Width
36"
Length
50 ft.

Details

Material
SBR
Color
Black
Backing Type
Plain
Standards
ASTM D2000 AA 706
Density
1.45 g/cm3
Shape
Roll
Texture
Smooth
Elongation
2.8
Temperature Range
-45 Degrees to 200 Degrees F
Durometer
75A
Rubber Reinforcement Type
Polyester - 1 Ply
Compression Set
0.35
Thickness Tolerance
(-0.011" - +0.011")
Grade
Fabric-Reinforced
Tensile Strength
800 psi
Tear Strength
18 N/mm

Description

Fabric-Reinforced SBR Rubber Roll No Adhesive - 75A - 1/16" Thick x 36" Wide x 50 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.