RubberRoll, SBR, 50ftL, 36inW

  • Mfr # BULK-RS-SBR75-287
  • Zoro # G902585985
product price: 
$
2,040.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Grade
Standard
Standards
ASTM D2000 AA 603
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-SBR75-287
Zoro #
G902585985
UPC #
193005944544
Country of Origin
Multiple

Dimensions

Overall Thickness
3/8 in
Overall Length
50 ft
Overall Width
36 in
Wire Rope Length
50 ft
Length
50 ft

Details

Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Grade
Standard
Standards
ASTM D2000 AA 603
Elongation
200 %
Durometer
75 Shore A
Minimum Temperature
-45 Degrees F
Adhesive Type
Acrylic
Shape
Roll
Oil Resistance
Poor
Tear Strength
16 N/mm
Compression Set
38 %
Water Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Fair
Tensile Strength
800 psi
Thickness Tolerance
+/-0.035 in
Density
1.5 g/cc
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews