Fabric-Rnfrcd Silicone Roll No Adhsv-70A-3/32" Thk x 36" W x 60FT

  • Mfr # BULK-RS-SFR70-2

  • Zoro # G300438425


product price: $5,151.99
/ea
Free Shipping & Returns

Key Features

Thickness
3/32"
Width
36"
Length
60 ft.
Material
Silicone
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-SFR70-2
Zoro #
G300438425
UPC #
193005111670
Country of Origin
China

Dimensions

Thickness
3/32"
Width
36"
Length
60 ft.

Details

Material
Silicone
Color
Red
Backing Type
Plain
Standards
AMS 3320H, FDA 21 CFR 177.2600
Shape
Roll
Tensile Strength
1,300 psi
Grade
Fabric-Reinforced
Texture
Smooth
Elongation
8
Durometer
70A
Thickness Tolerance
(-0.013" - +0.013")
Compression Set
0.35
Temperature Range
-60 Degrees to 400 Degrees F
Density
1.25 g/cm3
Rubber Reinforcement Type
Fiberglass - 1 Ply

Description

Fiberglass Fabric-Reinforced Silicone Rubber Roll No Adhesive - 70A - 3/32" Thick x 36" Wide x 60 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.