Shop ZORO SELECT

RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-H50-316
  • Zoro # G4763331

product price: 
$
211.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Standards
ASTM D2000 BF 507
Grade
Standard
Tensile Strength (PSI)
1,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H50-316
Zoro #
G4763331
UPC #
193005389826
Country of Origin
Multiple
Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 BF 507
Grade
Standard
Tensile Strength (PSI)
1,000 psi
Durometer
50 Shore A
Elongation
350 %
Rubber Color
Black
Rubber Material
Buna-N
Finish
Smooth
Min. Temp. (F)
-30 Degrees F
Rubber Properties
Oil Resistant, Water Resistant
Max. Temp. (F)
250 Degrees F
Compression Set
33 %
Tear Strength
20 N/mm
Weather Resistance
Fair
Density
1.5 g/cc
Shape
Roll
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Fair
Tensile Strength
1,000 psi
Water Resistance
Good
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Adhesive Type
Acrylic
Oil Resistance
Excellent
Texture
Smooth
Thickness Tolerance
+/-0.011 in
Maximum Temperature
250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Dimensions

Rubber Thickness
1/16 in
Rubber Length
10 ft
Rubber Width
36 in
Overall Length
10 ft
Overall Width
36 in
Overall Thickness
1/16 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 507, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.