.jpg)
FDA Buna-N Rubber Roll - 60A - 1/8" Thick x 36" Wide x 7 ft. Long
Mfr # BULK-RS-H60FDA-281
Zoro # G7802223
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/8"
Width
36"
Length
7 ft.
Material
Buna-N
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-H60FDA-281
Zoro #
G7802223
UPC #
193005399146
Country of Origin
Unknown
Dimensions
Thickness
1/8"
Width
36"
Length
7 ft.
Details
Material
Buna-N
Color
White
Backing Type
Plain
Texture
Smooth
Shape
Roll
Thickness Tolerance
(-0.017" - +0.017")
Tensile Strength
1,000 psi
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Temperature Range
-30 Degrees to 250 Degrees F
Density
1.40 g/cm3
Grade
Food
Compression Set
0.35
Durometer
60A
Elongation
3.3
Tear Strength
22 N/mm
Description
FDA Buna-N Rubber Roll No Adhesive - 60A - 1/8" Thick x 36" Wide x 7 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.