FDA Buna-N Rubber Roll No Adhesive - 60A - 3/32" Thick x 36" W x 60FT
- Mfr # BULK-RS-H60FDA-234
- Zoro # G500437945
product price:Â
$
2,322.99
/ea
Free Shipping & Returns
Key Features
Thickness
3/32 in
Width
36 in
Length
60 ft.
Material
Buna-N
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-RS-H60FDA-234
- Zoro #
- G500437945
- UPC #
- 193005114275
- Country of Origin
- China
Dimensions
- Thickness
- 3/32 in
- Width
- 36 in
- Length
- 60 ft.
Details
- Material
- Buna-N
- Color
- White
- Backing Type
- Plain
- Standards
- ASTM D2000 BF 507, FDA 21 CFR 177.2600
- Shape
- Roll
- Temperature Range
- -30 Degrees to 250 Degrees F
- Durometer
- 60A
- Grade
- Food
- Tensile Strength
- 1,000 psi
- Elongation
- 3.3
- Texture
- Smooth
- Density
- 1.40 g/cm3
- Thickness Tolerance
- (-0.013" - +0.013")
- Compression Set
- 0.35
- Tear Strength
- 22 N/mm
Description
FDA Buna-N Rubber Roll No Adhesive - 60A - 3/32" Thick x 36" Wide x 60 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.