FDA Neoprene Rubber Sheet No Adhesive, 60A, 1/16"T x 6"W x 6"L

  • Mfr # BULK-RS-N60FDA-219

  • Zoro # G2415316


product price:  $7.25
/ea
Sold in multiples of 15 for $108.75

Key Features

Rubber Width
6 in
Rubber Length
6 in
Rubber Material
Neoprene
Durometer
60 A
Grade
Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N60FDA-219
Zoro #
G2415316
UPC #
193005344238
Country of Origin
China

Dimensions

Rubber Thickness
1/16 in
Rubber Width
6 in
Rubber Length
6 in
Thickness
1/16 in
Width
6 in
Length
6 in

Details

Item
FDA Rubber Sheet
Rubber Material
Neoprene
Durometer
60 A
Backing Type
Non-Adhesive
Grade
Food
Material
Neoprene

Description

FDA Neoprene Rubber Sheet,No Adhesive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.