FDA Silicone Rubber Roll - 40A - 1/2" Thick x 36" Wide x 30 ft. Long

  • Mfr # BULK-RS-S40-239

  • Zoro # G7805793


product price:  $7,787.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Thickness
1/2"
Width
36"
Length
30 ft.
Material
Silicone
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S40-239
Zoro #
G7805793
UPC #
193005415389
Country of Origin
Unknown

Dimensions

Thickness
1/2"
Width
36"
Length
30 ft.

Details

Material
Silicone
Color
Red
Backing Type
Plain
Durometer
40A
Elongation
4
Density
1.25 g/cm3
Grade
Food
Compression Set
0.2
Tensile Strength
700 psi
Thickness Tolerance
(-0.050" - +0.050")
Shape
Roll
Temperature Range
-80 Degrees to 500 Degrees F
Texture
Smooth
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Tear Strength
17 N/mm

Description

FDA Silicone Rubber Roll No Adhesive - 40A - 1/2" Thick x 36" Wide x 30 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.