RubberSheet, EPDM, 12inL, 12inW

  • Mfr # BULK-RS-E40FDA-42
  • Zoro # G902585930
product price: 
$
70.99
/ea

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-42
Zoro #
G902585930
UPC #
193005492731
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Material
EPDM
Texture
Smooth
Tensile Strength
800 psi
Tear Strength
22 N/mm
Water Resistance
Excellent
Minimum Temperature
-30 Degrees F
Chemical Resistance
Good
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Shape
Sheet
Density
1.35 g/cc
Oil Resistance
Poor
Thickness Tolerance
+/-0.024 in
Color
Cream
Compression Set
30 %
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Width
12 in
Overall Length
12 in
Overall Thickness
1/4 in
Wire Rope Length
12 in
Length
12 in

Description

Weather Resistant EDPM

Ratings & reviews