Shop USA INDUSTRIALS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FDA Silicone Rubber Roll - 40A - 3/16" Thick x 36" Wide x 40 ft. Long
- Mfr # BULK-RS-S40-658
- Zoro # G7802600
product price:Â
$
4,066.99
/ea
Key Features
Thickness
3/16 in
Width
36 in
Length
40 ft.
Material
Silicone
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-S40-658
- Zoro #
- G7802600
- UPC #
- 193005951023
- Country of Origin
- Unknown
- Material
- Silicone
- Color
- Red
- Backing Type
- Plain
- Standards
- ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
- Temperature Range
- -80 Degrees to 500 Degrees F
- Thickness Tolerance
- (-0.022" - +0.022")
- Tensile Strength
- 700 psi
- Elongation
- 4
- Density
- 1.25 g/cm3
- Shape
- Roll
- Compression Set
- 0.2
- Grade
- Food
- Texture
- Smooth
- Durometer
- 40A
- Tear Strength
- 17 N/mm
Dimensions
- Thickness
- 3/16 in
- Width
- 36 in
- Length
- 40 ft.
Description
FDA Silicone Rubber Roll No Adhesive - 40A - 3/16" Thick x 36" Wide x 40 ft. Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.