FDA Silicone Rubber Roll 50A 132 Thick x 36 Wide x 60 ft Long

  • Mfr # BULK-RS-S50FDA-262

  • Zoro # G507032501


product price:  $1,855.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/32"
Width
36"
Length
720"
Material
Silicone
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-S50FDA-262
Zoro #
G507032501
UPC #
193005139087
Country of Origin
China

Dimensions

Thickness
1/32"
Width
36"
Length
720"

Details

Item
High Temperature Silicone Rubber Sheets, Strips & Rolls
Material
Silicone
Color
Red
Backing Type
Plain
Shape
Roll
Texture
Smooth
Compression Set
0.2
Grade
Food
Standards
ASTM D2000 GE 507, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Temperature Range
-80° to 500° F
Elongation
4
Tensile Strength
700 psi
Density
1.25 g/cm3
Tear Strength
17 N/mm
Durometer
50A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.