RubberRoll, NatRubber, 30ftL, 36inW

  • Mfr # BULK-RS-NAT60-114
  • Zoro # G402585980
product price: 
$
423.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Durometer
60 Shore A
Elongation
750 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-114
Zoro #
G402585980
UPC #
193005878474
Country of Origin
Multiple
Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Durometer
60 Shore A
Elongation
750 %
Grade
Standard
Standards
ASTM D2000 AA 621
Adhesive Type
Acrylic
Tear Strength
22 N/mm
Abrasion Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.004 in
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-45 Degrees F
Water Resistance
Good
Shape
Roll
Weather Resistance
Fair
Tensile Strength
3,000 psi
Oil Resistance
Poor
Density
1 g/cc
Chemical Resistance
Fair
Texture
Smooth
Maximum Temperature
200 Degrees F
Compression Set
25 %
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan

Dimensions

Overall Width
36 in
Overall Length
30 ft
Overall Thickness
10 mil
Wire Rope Length
30 ft
Length
30 ft

Description

Natural Rubber Roll,Acrylic Adhsive

Ratings & reviews