This item is Discontinued.

Usa Industrials FDA Silicone Rubber Roll - 60A - 3/32" Thick x 36" Wide x 10 ft. Long BULK-RS-S60-299

FDA Silicone Rubber Roll - 60A - 3/32" Thick x 36" Wide x 10 ft. Long (Discontinued)

  • Mfr # BULK-RS-S60-299
  • Zoro # G7802975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-S60-299
Zoro #
G7802975
UPC #
193005400644
Country of Origin
Unknown

Dimensions

Thickness
3/32"
Width
36"
Length
10 ft.

Details

Material
Silicone
Color
Red
Backing Type
Plain
Tensile Strength
700 psi
Temperature Range
-80 Degrees to 500 Degrees F
Compression Set
0.2
Shape
Roll
Elongation
4
Texture
Smooth
Grade
Food
Density
1.25 g/cm3
Standards
ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Durometer
60A
Thickness Tolerance
(-0.013" - +0.013")
Tear Strength
17 N/mm

Description

FDA Silicone Rubber Roll No Adhesive - 60A - 3/32" Thick x 36" Wide x 10 ft. Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.