FDA Silicone Rubber Sheet - 50A - 1/8" Thick x 18" Wide x 12" Long

  • Mfr # BULK-RS-S50-602

  • Zoro # G7803142


product price:  $35.45
/ea
Sold in multiples of 3 for $106.35

Key Features

Rubber Thickness
1/8"
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500
Min. Temp. (F)
-80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-S50-602
Zoro #
G7803142
UPC #
193005953959
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/8"
Rubber Width
12"
Rubber Length
18"

Details

Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500
Min. Temp. (F)
-80
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
700 psi
Elongation
4
Standards
ASTM D2000 GE 507, FDA 21 CFR 177.2600
Grade
Food
Thickness Tolerance
(-0.017" - +0.017")
Density
1.25 g/cm3
Compression Set
0.2
Texture
Smooth
Shape
Sheet
Tear Strength
17 N/mm

Description

FDA Silicone Rubber Sheet No Adhesive - 50A - 1/8" Thick x 18" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.