Shop ZORO SELECT

RubberRoll, Neoprene, 40ftL, 36inW

  • Mfr # BULK-RS-NHS50-1085
  • Zoro # G902586487

product price: 
$
736.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NHS50-1085
Zoro #
G902586487
UPC #
193005993696
Country of Origin
Multiple

Dimensions

Overall Length
40 ft
Overall Width
36 in
Overall Thickness
1 mm
Wire Rope Length
40 ft
Length
40 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Maximum Temperature
250 Degrees F
Density
1.32 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-30 Degrees F
Compression Set
30 %
Oil Resistance
Good
Abrasion Resistance
Good
Material
Neoprene
Tensile Strength
1,500 psi
Color
Black
Shape
Roll
Adhesive Type
Acrylic
Chemical Resistance
Fair
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.200 mm
Texture
Smooth
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.