FDA Silicone Rubber Strip No Adhesive, 50A, 1/16"T x 1/2"W x 10 Ft L

  • Mfr # BULK-RS-S50FDA-58

  • Zoro # G2417188


product price:  $11.45
/ea
Sold in multiples of 9 for $103.05

Key Features

Rubber Length
10 ft
Rubber Material
Silicone
Durometer
50 A
Grade
Food
Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-S50FDA-58
Zoro #
G2417188
UPC #
193005346492
Country of Origin
China

Dimensions

Rubber Thickness
1/16 in
Rubber Width
1/2 in
Rubber Length
10 ft
Thickness
1/16 in
Width
1/2 in
Length
10 ft

Details

Item
FDA Rubber Strip
Rubber Material
Silicone
Durometer
50 A
Backing Type
Non-Adhesive
Grade
Food
Material
Silicone

Description

FDA Silicone Rubber Strip,No Adhesive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.