FDA Silicone Rubber Strip No Adhesive, 50A, 1/8"T x 3/4"W x 10 Ft L

  • Mfr # BULK-RS-S50FDA-99

  • Zoro # G2417364


product price:  $20.59
/ea
Sold in multiples of 5 for $102.95

Key Features

Rubber Length
10 ft
Rubber Material
Silicone
Durometer
50 A
Grade
Food
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S50FDA-99
Zoro #
G2417364
UPC #
193005346607
Country of Origin
China

Dimensions

Rubber Thickness
1/8 in
Rubber Width
3/4 in
Rubber Length
10 ft
Thickness
1/8 in
Length
10 ft
Width
3/4 in

Details

Item
FDA Rubber Strip
Rubber Material
Silicone
Durometer
50 A
Backing Type
Non-Adhesive
Grade
Food
Material
Silicone

Description

FDA Silicone Rubber Strip,No Adhesive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.