This item is Discontinued.

Usa Industrials FDA Viton O-Ring, 75A, 1.4mm Wi, PK530 ZMTOVB1.4X90.5

FDA Viton O-Ring, 75A, 1.4mm Wi, PK530 (Discontinued)

  • Mfr # ZMTOVB1.4X90.5
  • Zoro # G6307833
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZMTOVB1.4X90.5
Zoro #
G6307833
UPC #
-
Country of Origin
China

Dimensions

Actual Width
1.4 mm
Nominal Width
1.4 mm

Details

Item
FDA O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
Viton
O-Ring Material
Viton
Durometer
75A
Type
FDA O-Ring

Description

FDA Viton O-Ring,75A,1.4mm Wi,PK530, Package Quantity 530

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.