Fiberglass Rfcd Silicone Rubber w Adh - 70A - 1/16" T x 4" W x 3 ft. L

  • Mfr # BULK-RS-SFR70-58

  • Zoro # G8917165


product price:  $47.39
/ea
Sold in multiples of 3 for $142.17

Key Features

Rubber Thickness
1/16"
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
400
Min. Temp. (F)
-60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-SFR70-58
Zoro #
G8917165
UPC #
193005954871
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/16"
Rubber Width
4"
Rubber Length
36"

Details

Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
400
Min. Temp. (F)
-60
Durometer
70A
Backing Type
High Temp Adhesive
Tensile Strength (PSI)
1,300 psi
Elongation
8
Standards
AMS 3320H, FDA 21 CFR 177.2600
Grade
Fabric-Reinforced
Thickness Tolerance
(-0.011" - +0.011")
Density
1.25 g/cm3
Temperature Range - Adhesives
-100 Degrees to 500 Degrees F
Reinforcement
Fiberglass - 1 Ply
Compression Set
0.35
Shape
Strip
Texture
Smooth

Description

Fiberglass Fabric-Reinforced Silicone Rubber Strip with High Temp Adhesive - 70A - 1/16" Thick x 4" Wide x 3 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.