Fire Retardant Neoprene Foam Roll No Adhesive-3/4" Thk x 36" W x 30FT

  • Mfr # ZUSANSR-FR-261

  • Zoro # G100437550


product price:  $2,699.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
Black
Length
30 ft.
Width
36"
Shape
Roll
Firmness @ 25% Deflection (PSI)
3 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANSR-FR-261
Zoro #
G100437550
UPC #
193005111953
Country of Origin
China

Dimensions

Length
30 ft.
Width
36"
Thickness
3/4"

Details

Color
Black
Shape
Roll
Firmness @ 25% Deflection (PSI)
3 psi
Standards
ASTM D1056 2C1, UL 94 HF-1
Temp. Range
-70 Degrees to 200 Degrees F
Material - Foam
Neoprene
Tensile Strength (PSI)
60 psi
Backing Type
Plain
Density
10 lbs / cu. ft.
Cell Type - Foam
Closed Cell
Texture
Smooth
Firmness
Extra Soft (0 - 4 psi)
Grade
Fire Retardant

Description

Fire Retardant Neoprene Foam Roll No Adhesive - 3/4" Thick x 36" Wide x 30 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products