Shop USA INDUSTRIALS
See all product information
Create Account
Gray Cross-Linked Polyethylene Foam Shee
- Mfr # ZUSA-XPE-599
- Zoro # G322387886
product price:Â
$
29.29
/ea
Key Features
Thickness
1/2 in
Grade
Standard
Density
8 lb/cu ft
Tensile Strength
258 psi
Shape
Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-XPE-599
- Zoro #
- G322387886
- UPC #
- -
- Country of Origin
- China
- Grade
- Standard
- Density
- 8 lb/cu ft
- Tensile Strength
- 258 psi
- Shape
- Sheet
- Number of Adhesive Sides
- 0
- Firmness @ 25% Deflection
- 56 psi
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
- Texture
- Cross-Link
- Cell Type
- Closed Cell
- Compression Set
- 6.2 %
- Standards
- MVSS 302
- Color
- Gray
- Backing Type
- Plain
- Item
- Gray Cross-Linked Polyethylene Foam Sheet
- Material
- Polyethylene
- Shell Material
- Polyethylene
- Wire Color
- Gray
- Traction Material
- Polyethylene
Dimensions
- Thickness
- 1/2 in
- Length
- 24 in
- Width
- 12 in
Description
Gray Cross-Linked Polyethylene Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Number of Adhesive Sides 0, Color Gray, Density 8 lb/cu ft, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 258 psi, Texture Cross-Link, Firmness @ 25 Percent Deflection 56 psi, Standards MVSS 302
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.