Shop USA INDUSTRIALS
See all product information
Create Account
Fire Retardant Neoprene Foam Sheet w Adhesive - 2" T x 12" W x 12" L
- Mfr # ZUSANSR-FR-296
- Zoro # G7804229
product price:Â
$
96.39
/ea
Sold in multiples of 2 for
$192.78
Key Features
Rubber Thickness
2"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSANSR-FR-296
- Zoro #
- G7804229
- UPC #
- 193005875640
- Country of Origin
- Unknown
- Rubber Material
- Neoprene
- Rubber Color
- Black
- Max Temp (F)
- 200 Degrees F
- Min. Temp. (F)
- -70
- Backing Type
- Acrylic Adhesive
- Tensile Strength (PSI)
- 60 psi
- Standards
- ASTM D1056 2C1, UL 94 HF-1
- Grade
- Fire Retardant
- Density
- 10 lbs / cu. ft.
- Cell Type
- Closed Cell
- Temperature Range - Adhesives
- -30° to 230° F
- Shape
- Sheet
- Firmness
- Extra Soft (0 - 4 psi)
- Firmness @ 25% Deflection
- 3 psi
- Texture
- Smooth
Dimensions
- Rubber Thickness
- 2"
- Rubber Width
- 12"
- Rubber Length
- 12"
Description
Fire Retardant Neoprene Foam Sheet with Acrylic Adhesive - 2" Thick x 12" Wide x 12" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.