Fire Retardant Silicone Foam Roll No Adhesive-1/16" Thk x 36" W x 30FT

  • Mfr # ZUSA-FRS-128

  • Zoro # G600436305


product price:  $915.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Length
30 ft.
Width
36"
Shape
Roll
Temp. Range
-100 Degrees to 500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-FRS-128
Zoro #
G600436305
UPC #
193005111779
Country of Origin
China

Dimensions

Length
30 ft.
Width
36"
Thickness
1/16"

Details

Color
Blue
Shape
Roll
Temp. Range
-100 Degrees to 500 Degrees F
Density
39 lbs / cu. ft.
Firmness @ 25% Deflection (PSI)
10 psi
Standards
ASTM D1056 2D3, UL 94 HB
Cell Type - Foam
Closed Cell
Material - Foam
Silicone
Tensile Strength (PSI)
90 psi
Backing Type
Plain
Grade
Fire Retardant
Firmness
Medium (9 - 13 psi)
Texture
Textured

Description

Fire Retardant Silicone Foam Roll No Adhesive - 1/16" Thick x 36" Wide x 30 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.