Firm Neoprene Foam Roll - 3/8" Thick x 36" Wide x 10 ft. Long

  • Mfr # ZUSANSR-F-104

  • Zoro # G7803230


product price:  $512.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200
Min. Temp. (F)
-70
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANSR-F-104
Zoro #
G7803230
UPC #
193005464790
Country of Origin
Unknown

Dimensions

Rubber Thickness
3/8"
Rubber Width
36"
Rubber Length
10 ft.

Details

Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200
Min. Temp. (F)
-70
Backing Type
Plain
Tensile Strength (PSI)
200 psi
Standards
ASTM D1056 2C4, FMVSS-302
Grade
Standard
Texture
Smooth
Firmness @ 25% Deflection
20 psi
Firmness
Firm (14+ psi)
Density
20 lbs / cu. ft.
Shape
Roll
Cell Type
Closed Cell

Description

Firm Neoprene Foam Roll No Adhesive - 3/8" Thick x 36" Wide x 10 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.