Shop USA INDUSTRIALS
See all product information
Create Account
Flange, Aluminum, Blind, 11 in
- Mfr # BULK-PF-833
- Zoro # G522967666
product price:Â
$
1,158.99
/ea
Free Shipping & Returns
Key Features
Pipe Connection Type
Blind
Color
Silver
For Pipe Schedule
Schedule 40
Number of Bolt Holes
8
Bolt Hole Diameter
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PF-833
- Zoro #
- G522967666
- UPC #
- 00197666216606
- Country of Origin
- United States
- Pipe Connection Type
- Blind
- Color
- Silver
- For Pipe Schedule
- Schedule 40
- Number of Bolt Holes
- 8
- Gravity Flow
- Pressure
- Application
- Air, Non-Potable Water, Oils
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Item
- Metal Pipe Flange
- Standards
- ANSI/ASME B16.1
- Specific Fitting Shape
- Flange
- Material Grade
- 6061-T6
- Finish/Coating
- Plain
- Connection Surface
- Flat
- Class
- Class 125
- Wire Color
- Silver
Dimensions
- Bolt Hole Diameter
- 7/8 in
- Bolt Circle Diameter
- 9 1/2 in
- Flange Outside Diameter
- 11 in
- Wire Rope Length
- 11 in
- Overall Length
- 11 in
- Length
- 11 in
Description
Flange, Flat, 11 in Flange Outside Diameter, 11 in Overall Length, Aluminum, Plain, 6061-T6, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, Number of Bolt Holes 8, 9 1/2 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.