
Flat Cap 1/2" Pipe, FNPT, Black-Coated Steel
Mfr # ZUSA-PF-6576
Zoro # G7819653
product price:Â $5.49
/ea
Sold in multiples of 2 for $10.98
Key Features
Specific Fitting Shape
Flat Cap
Fitting Connection Type
FNPT
Pipe Fitting Material
Black-Coated Steel
Pipe Size (Fittings)
1/2"
Standards
ASTM??A105,??ANSI/ASME??B16.11,??MSS SP-83, ANSI/ASME B1.20.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-6576
Zoro #
G7819653
UPC #
193005435615
Country of Origin
Unknown
Dimensions
Pipe Size (Fittings)
1/2"
Details
Specific Fitting Shape
Flat Cap
Fitting Connection Type
FNPT
Pipe Fitting Material
Black-Coated Steel
Standards
ASTM??A105,??ANSI/ASME??B16.11,??MSS SP-83, ANSI/ASME B1.20.1
Fitting Schedule/Class
Class 3000
Max. Pressure
3000 psi
Basic Pipe Fitting Shape
Cap
Description
Pipe Fitting - Black-Coated Steel - Class 3000 - Cap - 1/2" NPT Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.