Shop USA INDUSTRIALS
See all product information
Create Account
Flat Neck, 1/4"-20, 1 1/2" L, Steel, Zinc Plated
- Mfr # BULK-BOLT-398
- Zoro # G809938907
product price:Â
$
0.76
/ea
Sold in multiples of 1200 for
$912.00
Key Features
Thread Size
1/4"-20
Fastener Length
1-1/2 in
Material
Steel
Finish
Zinc Plated
Neck Type
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-398
- Zoro #
- G809938907
- UPC #
- 197666477748
- Country of Origin
- China
- Material
- Steel
- Finish
- Zinc Plated
- Neck Type
- Flat
- Thread Type
- UNC
- Thread Direction
- Right
- Item
- Carriage Bolt
- Color
- Silver
- Fastener Industry Standards
- ASME B18.5
- Head Type
- Flat
- Tensile Strength
- 74,000 psi
- Carriage Bolt Type
- Carriage
- Grade
- Low Carbon
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 1-1/2 in
- Head Height
- 0.093"
Description
Carriage Bolt, Square Neck Flat Head, Zinc Plated Low Carbon Steel, 1/4-20 x 1-1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.