Full Face Aramid/Buna-N Flange Gasket for 1-1/4" Pipe - 1/32" T - #300

  • Mfr # BULK-FG-6307

  • Zoro # G7941690


product price:  $4.15
/ea
Sold in multiples of 23 for $95.45

Key Features

Pipe Size
1-1/4"
Outside Dia.
5-1/4"
Inside Dia.
1-21/32"
Bolt Holes
4
Material of Construction
Aramid with Buna-N Binder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-6307
Zoro #
G7941690
UPC #
193005441876
Country of Origin
United States

Dimensions

Pipe Size
1-1/4"
Outside Dia.
5-1/4"
Inside Dia.
1-21/32"
Thickness
1/32"
Bolt Circle Dia.
3/4"

Details

Bolt Holes
4
Material of Construction
Aramid with Buna-N Binder
Color
Blue
Type
Full Face Gasket
Standards
ASME B16.21, Class 300
Temp. Range (F)
-100° to 400°F

Description

Full Face Aramid with Buna-N Binder Flange Gasket for 1-1/4" Pipe - 1/32" Thick - Class 300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.