Full Face Firm Neoprene Foam Flange Gasket 2-1/2" - 1/16" T - #150

  • Mfr # BULK-FG-4558

  • Zoro # G7934015


product price:  $6.19
/ea
Sold in multiples of 20 for $123.80

Key Features

Pipe Size
2-1/2"
Outside Dia.
7"
Inside Dia.
2-7/8"
Bolt Holes
4
Material of Construction
Neoprene Foam
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-FG-4558
Zoro #
G7934015
UPC #
193005446055
Country of Origin
United States

Dimensions

Pipe Size
2-1/2"
Outside Dia.
7"
Inside Dia.
2-7/8"
Thickness
1/16"
Bolt Circle Dia.
3/4"

Details

Bolt Holes
4
Material of Construction
Neoprene Foam
Color
Black
Type
Full Face Gasket
Temp. Range (F)
-70° to 200°F
Standards
ASME B16.21, ASTM D1056 2C5, FMVSS-302, Class 150

Description

Full Face Firm Neoprene Foam Flange Gasket for 2-1/2" Pipe - 1/16" Thick - Class 150

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.