Sealing Ring, Blue, M6 Sz
- Mfr # 7600-25-21-2-FKM-85
- Zoro # G016519203
product price:Â
$
8.99
/ea
Key Features
Inside Diameter
21 mm
For Screw Size
M6
Dimensional Standards
RoHS Compliant
Outside Diameter
25 mm
Seal Material
FKM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600-25-21-2-FKM-85
- Zoro #
- G016519203
- UPC #
- 664423631168
- Country of Origin
- Italy
Dimensions
- Inside Diameter
- 21 mm
- For Screw Size
- M6
- Outside Diameter
- 25 mm
- Maximum Thickness
- 2 mm
- Minimum Thickness
- 2 mm
Details
- Item
- Sealing Ring
- Dimensional Standards
- RoHS Compliant
- Seal Material
- FKM
- Pack Size
- Small Pack
- Seal Material Color
- Blue
- Minimum Temperature
- -5 Degrees C
- Type
- Hygienic Sealing Washer
- Maximum Temperature
- 200 Degrees C
- Compatible Brand
- JW Winco
- System of Measurement
- Metric
- Resistance Properties
- Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Petrol-Resistant, Solvent-Resistant, High Temperature-Resistant, Thermal-Resistant, UV-Resistant, Wear-Resistant, Weather-Resistant
- RoHS Compliant
- RoHS Compliant
- Hardness
- 85
- Compatible Series
- GN 1580, GN 19, GN 20, GN 20.1, GN 5064
- FDA Approved
- FDA Approved
Description
Sealing Ring, For Screw Size M6, Inside Diameter 21 mm, Outside Diameter 25 mm, Maximum Thickness 2 mm, Seal Material FKM, System of Measurement Metric, Pack Size Small Pack, Maximum Temperature 200 Degrees C, Minimum Temperature -5 Degrees C, Minimum Thickness 2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.