.jpg)
Full Face Firm Neoprene Foam Flange Gasket for 1" Pipe - 1/8" T - #150
Mfr # BULK-FG-4600
Zoro # G7939161
product price:Â $4.59
/ea
Sold in multiples of 32 for $146.88
Key Features
Pipe Size
1"
Outside Dia.
4-1/4"
Inside Dia.
1-5/16"
Bolt Holes
4
Material of Construction
Neoprene Foam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-FG-4600
Zoro #
G7939161
UPC #
193005446116
Country of Origin
United States
Dimensions
Pipe Size
1"
Outside Dia.
4-1/4"
Inside Dia.
1-5/16"
Thickness
1/8"
Bolt Circle Dia.
5/8"
Details
Bolt Holes
4
Material of Construction
Neoprene Foam
Color
Black
Type
Full Face Gasket
Temp. Range (F)
-70° to 200°F
Standards
ASME B16.21, ASTM D1056 2C5, FMVSS-302, Class 150
Description
Full Face Firm Neoprene Foam Flange Gasket for 1" Pipe - 1/8" Thick - Class 150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.