Sealing Ring, Blue, M6 Sz
- Mfr # 7600-22-18-2-FKM-85
- Zoro # G416519223
product price:Â
$
8.55
/ea
Sold in multiples of 2 for
$17.10
Key Features
Minimum Temperature
-5 Degrees C
System of Measurement
Metric
Dimensional Standards
RoHS Compliant
Pack Size
Small Pack
Type
Hygienic Sealing Washer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600-22-18-2-FKM-85
- Zoro #
- G416519223
- UPC #
- 664423631137
- Country of Origin
- Italy
Dimensions
- Inside Diameter
- 18 mm
- Maximum Thickness
- 2 mm
- Outside Diameter
- 22 mm
- For Screw Size
- M6
- Minimum Thickness
- 2 mm
Details
- Item
- Sealing Ring
- Minimum Temperature
- -5 Degrees C
- System of Measurement
- Metric
- Dimensional Standards
- RoHS Compliant
- Pack Size
- Small Pack
- Type
- Hygienic Sealing Washer
- Compatible Series
- GN 1150, GN 1581, GN 305, GN 6226, GN 8170
- Maximum Temperature
- 200 Degrees C
- Seal Material Color
- Blue
- Hardness
- 85
- Resistance Properties
- Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Petrol-Resistant, Solvent-Resistant, High Temperature-Resistant, Thermal-Resistant, UV-Resistant, Wear-Resistant, Weather-Resistant
- RoHS Compliant
- RoHS Compliant
- Compatible Brand
- JW Winco
- Seal Material
- FKM
- FDA Approved
- FDA Approved
Description
Sealing Ring, For Screw Size M6, Inside Diameter 18 mm, Outside Diameter 22 mm, Maximum Thickness 2 mm, Seal Material FKM, System of Measurement Metric, Pack Size Small Pack, Maximum Temperature 200 Degrees C, Minimum Temperature -5 Degrees C, Minimum Thickness 2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.