G-10 Garolite Sheet - 5/8" Thick x 48" Wide x 48" Long

  • Mfr # BULK-CS-GG10-177

  • Zoro # G7922772


product price: $1,266.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Garolite G-10
Shape
Sheet
Plastic Width
48"
Plastic Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GG10-177
Zoro #
G7922772
UPC #
193005921033
Country of Origin
Unknown

Dimensions

Plastic Width
48"
Plastic Length
48"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.25" - +0.25")
Thickness
5/8"

Details

Color
Yellow
Material
Garolite G-10
Shape
Sheet
Backing Type
Plain
Water Absorption Rating
Good
Impact Strength Rating
Excellent
Grade
Standard
Tensile Strength Rating
Excellent
Standards
UL 94 HB
Friction Rating
Not Rated
Impact Strength
14.0 ft.-lbs./in.
Clarity
Opaque
Hardness
Rockwell M110
Temperature Range
270 Degrees F
Friction Coefficient
Not Rated
Thickness Tolerance
(-0.034" - +0.025")
Density
0.065 lbs / cu. in.
Water Absorption
0.0015
Tensile Strength
40,000 psi

Description

G-10 Garolite Sheet - 5/8" Thick x 48" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.