G-10/FR4 Garolite Sheet - 1" Thick x 24" Wide x 24" Long

  • Mfr # BULK-CS-GFR4-23

  • Zoro # G7917592


product price:  $507.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Garolite G-10/FR4
Shape
Sheet
Plastic Width
24"
Plastic Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GFR4-23
Zoro #
G7917592
UPC #
193005921477
Country of Origin
Unknown

Dimensions

Plastic Width
24"
Plastic Length
24"
Thickness
1"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")

Details

Color
Yellow
Material
Garolite G-10/FR4
Shape
Sheet
Backing Type
Plain
Impact Strength Rating
Excellent
Friction Rating
Not Rated
Impact Strength
14.0 ft.-lbs./in.
Clarity
Opaque
Grade
Standard
Tensile Strength
38,000 psi
Friction Coefficient
Not Rated
Water Absorption
0.0015
Hardness
Rockwell M110
Water Absorption Rating
Good
Tensile Strength Rating
Excellent
Standards
UL 94 V0
Temperature Range
280 Degrees F
Density
0.072 lbs / cu. in.
Thickness Tolerance
(-0.035" - +0.043")

Description

G-10/FR4 Garolite Sheet - 1" Thick x 24" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.