Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 1", 304 SS, NPT

  • Mfr # ZUSA-VLV-110

  • Zoro # G500720313


product price: $112.48
/ea
Free Shipping & Returns

Key Features

Connection Type
FNPT x FNPT
Body Material
304 Stainless Steel
Pipe Size - Valves
1 in
Body Material - Valves
304 Stainless Steel
Max. Working Steam Pressure - WSP
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-VLV-110
Zoro #
G500720313
UPC #
193005313845
Country of Origin
China

Dimensions

Pipe Size - Valves
1 in
Overall Length
2.59 in
Inlet to Outlet Length
2 19/32 in
Connection Size - Side 2
1 in
Handle Height
4.44 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in

Details

Connection Type
FNPT x FNPT
Body Material
304 Stainless Steel
Item
Gate Valve
Body Material - Valves
304 Stainless Steel
Max. Working Steam Pressure - WSP
200 psi
Top of Handle to Inlet Center
4 7/16 in
Seat Material
PTFE
Valve Max. Fluid Temp.
358 Degrees F
Seal Material
PTFE
Stem Material
304 Stainless Steel
Standards
ASTM A351
Valve Stem Type
Non-Rising
Valve Class
Class 200
Handle Material
Cast Iron
Stem Type
Non-Rising
Max. Water Pressure - CWP
200 psi
Bonnet Style
Screw-In
Wedge Material
316 Stainless Steel
Handle Type
Wheel
For Media
Oil, Water
Maximum Pressure - Operating
200 psi
Operating Temperature - Minimum
0 Degrees F
Connection Type - Side 2
NPT
Operating Temperature - Maximum
356 Degrees F
Maximum Pressure - Steam
200 psi
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
54
Bonnet Material
304 Stainless Steel
NSF Certifications for Food and Drinking Water
NSF 61

Description

Gate Valve, For Media Oil, Water, Body Material 304 Stainless Steel, Nominal Valve Size 1 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 54, Stem Type Non-Rising, Stem Material 304 Stainless Steel, Wedge Style Not Applicable, Wedge Material 316 Stainless Steel, Seat Material PTFE, Seal Material PTFE, Handle Type Wheel, Bonnet Material 304 Stainless Steel, Bonnet Style Screw-In

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.