Grade 5, 3/4"-10 Hex Head Cap Screw, Cadmium Plated Steel, 2 in L

  • Mfr # BULK-BOLT-2922

  • Zoro # G009921549


product price:  $9.45
/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Head Width
1-3/32 in
Material
Steel
Finish
Cadmium Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-BOLT-2922
Zoro #
G009921549
UPC #
197666051207
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Fastener Length
2 in
Head Width
1-3/32 in
Drive Size
1.125 in
Head Height
29/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Cadmium Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
MS90725-187
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
120,000 psi
Dimensional Standards
MS90725-187

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 29/64 in, Head Width 1 3/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.