Grade 5, 5/8"-11 Hex Head Cap Screw, Cadmium Plated Steel, 3 in L

  • Mfr # BULK-BOLT-2918

  • Zoro # G609921529


product price:  $10.49
/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Head Width
59/64 in
Material
Steel
Finish
Cadmium Plated
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-BOLT-2918
Zoro #
G609921529
UPC #
197666051191
Country of Origin
Canada

Dimensions

Thread Size
5/8"-11
Fastener Length
3 in
Head Width
59/64 in
Drive Size
0.9375 in
Min. Thread Length
1 1/2 in
Head Height
3/8 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Cadmium Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
120,000 psi
Dimensional Standards
MS90725-168
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 3/8 in, Head Width 59/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.