Shop USA INDUSTRIALS
See all product information
Create Account
Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L
- Mfr # BULK-BOLT-4419
- Zoro # G509921476
product price:Â
$
10.79
/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Fastener Length
3 in
Head Width
59/64 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4419
- Zoro #
- G509921476
- UPC #
- 197666050972
- Country of Origin
- Canada
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ANSI B18.18.1M-1982, ASME B18.2.1BH, MS90728
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ANSI B18.18.1M-1982, ASME B18.2.1BH, MS90728
- Manufacturer Location
- Globally Sourced
- Type
- Hex Head Cap Screw
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Drive Type
- External Hex
- Head Type
- Standard
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 3 in
- Head Width
- 59/64 in
- Min. Thread Length
- 1 1/2 in
- Head Height
- 3/8 in
- Drive Size
- 0.9375 in
- Minimum Thread Length
- 1 1/2 in
- Screw Size
- 5/8 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 3/8 in, Head Width 59/64 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.