HexCapScrew, 3-3/4", 9/16"-12, Steel

  • Mfr # BULK-BOLT-2912
  • Zoro # G723726628
product price: 
$
6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Grade 5 Material Grade/Class
Type
Hex Head Cap Screw
System of Measurement
Inch
Material
Steel
Finish
Cadium Yellow Chromate-Plated
Overall Length
3 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-BOLT-2912
Zoro #
G723726628
UPC #
197666812754
Country of Origin
Canada

Dimensions

Fastener Length
3 3/4 in
Thread Size
9/16"-12
Overall Length
3 3/4 in
Minimum Thread Length
1 3/8 in
Drive Size
13/16 in
Head Width
13/16 in
Head Height
3/8 in
Screw Size
9/16 in
Wire Rope Length
3 3/4 in
Length
3 3/4 in

Details

Item
Hex Cap Screw
Type
Hex Head Cap Screw
System of Measurement
Inch
Material
Steel
Finish
Cadium Yellow Chromate-Plated
Material Grade/Class
Grade 5
Manufacturer Location
Globally Sourced
Includes Washer
No
Material Quality Standards
DFAR COMPLIANT
Rockwell Hardness
C25 to C34
Head Type
Standard
Thread Direction
Right Hand
Thread Fit
2A
Includes Nut
No
Drive Type
External Hex
Dimensional Standards
MS90725
Thread Type
Coarse
Thread Style
Partially Threaded
Shell Material
Steel

Description

Hex Cap Screw, System of Measurement Inch, Fastener Length 3 3/4 in, Head Height 3/8 in, Head Width 13/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.