
Grade B7, 3/4"-10 Hex Head Cap Screw, Plain Steel, 2 in L
Mfr # BULK-BOLT-1412
Zoro # G809938075
product price:Â $9.89
/ea
Sold in multiples of 100 for $989.00
Key Features
External Hex Drive
Grade B7 Material Grade/Class
System of Measurement
Inch
Head Width
1-1/4 in
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-BOLT-1412
Zoro #
G809938075
UPC #
197666487853
Country of Origin
China
Dimensions
Thread Size
3/4"-10
Fastener Length
2 in
Head Width
1-1/4 in
Head Height
1/2"
Min. Thread Length
1.75 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade B7
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM A193
Item
Hex Head Cap Screw
Tensile Strength
125,000 psi
Thread Type
UNC
Description
Heavy Hex Bolt, Hex Head, Grade B7 Steel, 3/4-10 x 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.