Grade B8M, 1 1/4"-7 Heavy Structural Bolts, Plain Stainless Steel, 7 in L
- Mfr # BULK-BOLT-5075
- Zoro # G709921610
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Grade B8M Material Grade/Class
System of Measurement
Inch
Head Width
2 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-BOLT-5075
- Zoro #
- G709921610
- UPC #
- 197666056035
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1 1/4"-7
- Fastener Length
- 7 in
- Head Width
- 2 in
- Overall Length
- 7 in
- Head Height
- 25/32 in
- Minimum Thread Length
- 3 in
- Grip Size
- 4 in
Details
- System of Measurement
- Inch
- Material Grade/Class
- Grade B8M
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Item
- Heavy Structural Bolts
- Tensile Strength
- 75,000 psi
- Thread Type
- Coarse
- Pack Size
- Small
- Includes Nut
- No
- Type
- Structural Bolt
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASTM A193
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Head Type
- Standard
- Thread Direction
- Right Hand
Description
Heavy Structural Bolts, System of Measurement Inch, Fastener Length 7 in, Head Height 25/32 in, Head Width 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.