Sheet Metal Screw, 1/4" x 9/16 in, Zinc Plated Steel Truss Head Phillips Drive, 50 PK
- Mfr # 2121PK
- Zoro # G5101442
product price:Â
$
11.19
/pk of 50, $0.22/ea
Key Features
Truss Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
1/4"
Fastener Length
9/16 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2121PK
- Zoro #
- G5101442
- UPC #
- 841213019089
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Sheet Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Includes Nut
- Nut Not Included
- Includes Washer
- No
- Pack Size
- Small
- Type
- Sheet Metal Screw
- Thread Type
- Coarse
- Shell Material
- Steel
Dimensions
- Screw Size
- 1/4"
- Fastener Length
- 9/16 in
- Head Height
- 0.188 in
- Head Dia.
- 9/16 in
- Head Width
- 0.563 in
- Overall Length
- 3/4 in
- Maximum Head Width
- 9/16 in
- Maximum Head Height
- 3/16 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Sheet Metal Screw, Head Type Truss, Finish Zinc-Plated, Material Steel, Screw Size 1/4 in, Fastener Length 9/16 in, Head Width 0.563 in, Head Height 0.188 in, Dimensional Standards Not Applicable, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Maximum Head Width 9/16 in, System of Measurement Inch, Drive Phillips, For Use in Systems Not Applicable, Includes Nut Nut Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.