Grade F1 Felt Sheet No Adh, 1/8" Thick x 12" Wide x 36" L

  • Mfr # BULK-FS-F1-20

  • Zoro # G2425807


product price:  $49.99
/ea
Sold in multiples of 3 for $149.97

Key Features

Grade
F1
Length
3 ft
Material
Felt
Backing Type
Non-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-FS-F1-20
Zoro #
G2425807
UPC #
193005023324
Country of Origin
China

Dimensions

Thickness
1/8 in
Length
3 ft
Width
1 ft

Details

Item
Felt Sheet
Grade
F1
Material
Felt
Backing Type
Non-Adhesive

Description

Grade F1 Felt Sheet,No Adh,1/8 In. Thick

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.