Shop All Felt Sheets
Usa Industrials
Grade F1 Felt Strip No Adh, 1/2" Thick x 1" Wide x 10 Ft. L
Mfr # BULK-FS-F1-40
Zoro # G2425843
Sold in multiples of 2 for $83.58
$83.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F1
- Material Felt
- Backing Type Non-Adhesive
Product Information
- Brand Usa Industrials
- MFR # BULK-FS-F1-40
- Zoro # G2425843
- UPC # 193005350895
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 1 in |
Length | 10 ft |
Details
Description
Grade F1 Felt Strip,No Adh,1/2 In. Thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foil Roll, Alum, 0.0015 Th x 8 In W, 250 Ft (4UGG1)
- ZORO SELECT 1/4" 4-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x12", Black, 60A (BULK-RS-NFR70-12)
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A (BULK-RS-H60FDA-348)
- USA INDUSTRIALS Nylon 6/6 Plastic Sheet 12" L x 8" W x 1" Thick (BULK-PS-NYL-421)
- ZORO SELECT Felt Sheets (BULK-FS-F3-16)
- ZORO SELECT Felt, F5, 1/4 In Thick, 1 x 120 In (2FKW7)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1/2 x 120 In (2FJE7)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/4 x 120 In (2FHK4)
- ZORO SELECT Felt Sheets (BULK-FS-F3-111)
- ZORO SELECT Felt Sheets (BULK-FS-F7-61)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1 x 60 In (2FJG9)
- Usa Industrials Felt Sheets